Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microtubes racks

Microtubes racks

Blue, 80 (5×16), 11 mm, 225×65×27 mm
Catalog # DELTM-010.5
Supplier:   DELTALAB
Microtubes racks
Catalog # DELTM-010.5
Supplier:  DELTALAB
Microtubes racks

Blue, 80 (5×16), 11 mm, 225×65×27 mm

Price
56,10 €
Log in for availability
1 * 5 ST
Product Details & Documents

Space saving racks, made of PP, designed to accommodate microtubes for freezer storage.

  • Alpha-numeric matrix allows accurate sample identification
  • Lateral handles allow easy handling of the racks
  • Use with 1,5/2,0 ml microtubes and 2 ml cryotubes
  • Suitable for freezer use down to −80 °C
  • Autoclavable

Documents

Specifications
  • For tube Ø:
    11 mm
  • No. of Holes:
    80 (5×16)
  • Colour:
    Blue
  • Seq:
    01
  • W×D×H:
    225×65×27 mm