Buckets, Round, PP
Tamper proof bucket with plastic handle, not UN-approved, White, 5,0 L, 224 mm, 191,5 mm
Catalog # RIXI7-1001-050
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Buckets made of PP, white.
- With or without UN approval
- Very good chemical resistance
- Very good temperature resistance
Universal multipurpose buckets with handle.
Documents
Specifications
- Capacity:5,0 L
- Colour:White
- Description:Tamper proof bucket with plastic handle, not UN-approved
- Height:191,5 mm
- Seq:09
- Ø:224 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2,5 L bucket, PP, water proofLever lid for 2,5 L bucket, PP, water proofRIXI8-7100-025Log in for availability1 * 1 ST - 1,20 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid, for 5 L bucket, PP, water proof
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 10 L bucket, PP, water proofLever lid for 10 L bucket, PP, water proofRIXI8-7100-100Log in for availability1 * 48 ST - 72,20 €
Product Information
- Catalog #AvailabilityPrice
- Lid for 15 l bucket, oval, PP
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 2 l bucket, PP, water proofLever lid for 2 l bucket, PP, water proofRIXI8-7100-018Log in for availability1 * 180 ST - 184,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 1 l bucket, PP, water proofLever lid for 1 l bucket, PP, water proofRIXI8-7100-010Log in for availability1 * 25 ST - 11,40 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 0,6 l bucket, PP, water proofLever lid for 0,6 l bucket, PP, water proofRIXI8-7100-006Log in for availability1 * 435 ST - 186,00 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 20 l bucket, PP, water proofLever lid for 20 l bucket, PP, water proofRIXI8-7100-210Log in for availability1 * 15 ST - 44,50 €
Product Information
- Catalog #AvailabilityPrice
- Lever lid for 30 l bucket, PP, water proofLever lid for 30 l bucket, PP, water proofRIXI8-7100-300Log in for availability1 * 10 ST - 45,40 €



