Order Entry
Belgium
Orders LinkContactUsLinkComponent
Universal container

Universal container

30 ml, 92,5 mm, 30,8 mm, individually wrapped
Catalog # DELT309222
Supplier:   DELTALAB
Universal container
Catalog # DELT309222
Supplier:  DELTALAB
Universal container

30 ml, 92,5 mm, 30,8 mm, individually wrapped

Price
182,00 €
Log in for availability
1 * 400 ST
Product Details & Documents

Containers made of PS, clear, with white PP screw caps.

  • With leakproof screw closure
  • Good chemical resistance
  • Good temperature resistance

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Version:
    individually wrapped
  • Capacity:
    30 ml
  • Height:
    92,5 mm
  • Seq:
    02
  • Neck-Ø:
    30,8 mm