Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transport Boxes

Transport Boxes

Transport case B 19, without lateral rim for block rack, with handle, 395×395×435 mm
Catalog # SARS95.1717.003
Marketsource
Supplier:   SARSTEDT
Transport Boxes
Catalog # SARS95.1717.003
Supplier:  SARSTEDT
Marketsource
Transport Boxes

Transport case B 19, without lateral rim for block rack, with handle, 395×395×435 mm

Price
252,79 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transport case housing is manufactured from durable polyethylene and offers optimum protection for primary receptacles during transport.

  • Economical, flexible
  • Central one-hand closure
  • Lateral tabs for easy attachment of straps or restraints
  • Transparent window label for easy identification

Transport cases are suitable for transportation of diagnostic samples and blood products.

Certifications: Complies with the requirement of P650 packaging instructions for class UN3373 of the ADR and RID.

Specifications
  • Description:
    Transport case B 19, without lateral rim for block rack, with handle
  • Seq:
    02
  • W×D×H:
    395×395×435 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Superabsorber pack, volume 1,2 L, for transport case T 15 and B 17
    Superabsorber pack, volume 1,2 L, for transport case T 15 and B 17
    SARS95.1712
    Log in for availability
    1 * 25 ST - 95,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Cross-bottom bag, 270×270×600×0,1 mm, for transport case B17
    Cross-bottom bag, 270×270×600×0,1 mm, for transport case B17
    SARS95.1713
    Log in for availability
    1 * 25 ST - 82,77 €

Product Information

  • Catalog #
    Availability
    Price
  • Closure clip, 220 mm, for transport case B 17
    Closure clip, 220 mm, for transport case B 17
    SARS95.1714
    Log in for availability
    1 * 25 ST - 81,76 €

Product Information

  • Catalog #
    Availability
    Price
  • Insulating bag for standard cool batteries (without batteries), 110×205×2,6 mm
    Insulating bag for standard cool batteries (without batteries), 110×205×2,6 mm
    SARS95.1725
    Log in for availability
    1 * 12 ST - 112,72 €