Transfer pipettes
2,0 ml, 35 - 45 µl, 154 mm, - ml, -, Bulk
Catalog # SARS86.1176
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
LDPE, disposable.
- No risk of injury or infection from broken glass
- Disposable: No carry over or cross contamination
- Can be heat-sealed for sample storage and transport
- Environmentally neutral, ensuring non-toxic disposal
Specifications
- Packed:Bulk
- Sterile:-
- Capacity:2,0 ml
- Length:154 mm
- Seq:04
- Drop vol.:35 - 45 µl
- Graduation:- ml



