Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Transfer pipettes

6,0 ml, 20 - 30 µl, 146 mm, - ml, +, 10 per bag
Catalog # SARS86.1175.010
Marketsource
Supplier:   SARSTEDT
Transfer pipettes
Catalog # SARS86.1175.010
Supplier:  SARSTEDT
Marketsource
Transfer pipettes

6,0 ml, 20 - 30 µl, 146 mm, - ml, +, 10 per bag

Price
119,77 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

LDPE, disposable.

  • No risk of injury or infection from broken glass
  • Disposable: No carry over or cross contamination
  • Can be heat-sealed for sample storage and transport
  • Environmentally neutral, ensuring non-toxic disposal
Specifications
  • Packed:
    10 per bag
  • Sterile:
    +
  • Capacity:
    6,0 ml
  • Length:
    146 mm
  • Seq:
    14
  • Drop vol.:
    20 - 30 µl
  • Graduation:
    - ml