Transfer pipettes
3,5 ml, 35 - 55 µl, 155 mm, 0,50 ml, +, 10 per bag
Catalog # SARS86.1171.010
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
LDPE, disposable.
- No risk of injury or infection from broken glass
- Disposable: No carry over or cross contamination
- Can be heat-sealed for sample storage and transport
- Environmentally neutral, ensuring non-toxic disposal
Specifications
- Packed:10 per bag
- Sterile:+
- Capacity:3,5 ml
- Length:155 mm
- Seq:10
- Drop vol.:35 - 55 µl
- Graduation:0,50 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



