Faeces containers
Non-sterile, with screw cap, with label, PP, white, 20 mm, 76 mm
Catalog # SARS80.734.401
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Containers with sampling scoops enables clean and easy collection of faeces samples.
- To collect defined faeces volume of 1 ml, approximately 1 g
- Sterile or non sterile
- Labelled or opaque options available
Specifications
- Ext.Ø:20 mm
- Type:Non-sterile, with screw cap, with label
- Height:76 mm
- Material:PP, white
- Seq:07



