Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Faeces containers

Faeces containers

Sterile, with screw cap, PP, 16,5 mm, 101 mm
Catalog # SARS80.623
Marketsource
Supplier:   SARSTEDT
Faeces containers
Catalog # SARS80.623
Supplier:  SARSTEDT
Marketsource
Faeces containers

Sterile, with screw cap, PP, 16,5 mm, 101 mm

Price
98,96 €
Log in for availability
1 * 500 ST
Product Details & Documents

Containers with sampling scoops enables clean and easy collection of faeces samples.

  • To collect defined faeces volume of 1 ml, approximately 1 g
  • Sterile or non sterile
  • Labelled or opaque options available
Specifications
  • Ø ext.:
    16,5 mm
  • Type:
    Sterile, with screw cap
  • Hauteur:
    101 mm
  • Matière:
    PP
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.