Faeces containers
Sterile, with flat base and push cap, PS, 23,5 mm, 75 mm
Catalog # SARS80.621
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Containers with sampling scoops enables clean and easy collection of faeces samples.
- To collect defined faeces volume of 1 ml, approximately 1 g
- Sterile or non sterile
- Labelled or opaque options available
Specifications
- Ext.Ø:23,5 mm
- Type:Sterile, with flat base and push cap
- Height:75 mm
- Material:PS
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



