Order Entry
Belgium
Orders LinkContactUsLinkComponent
Container with screw cap

Container with screw cap

500 ml, 70 mm, 150 mm, HDPE cap, sterile, graduation up to 420 ml, Yellow, 105/case, PP
Catalog # SARS75.9922.813
Marketsource
Supplier:   SARSTEDT
Container with screw cap
Catalog # SARS75.9922.813
Supplier:  SARSTEDT
Marketsource
Container with screw cap

500 ml, 70 mm, 150 mm, HDPE cap, sterile, graduation up to 420 ml, Yellow, 105/case, PP

Price
121,33 €
Log in for availability
1 * 70 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Transparent containers with reliable sealing caps.

Collection and storage of urine.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    70 mm
  • Packed:
    105/case
  • Type:
    HDPE cap, sterile, graduation up to 420 ml
  • Capacity:
    500 ml
  • Height:
    150 mm
  • Material:
    PP
  • Seq:
    10
  • Cap colour:
    Yellow