Order Entry
Belgium
Orders LinkContactUsLinkComponent
Container with screw cap

Container with screw cap

120 ml, 44 mm, 105 mm, PP cap, without graduation, Neutral, 250/case, PC
Catalog # SARS75.9922.410
Marketsource
Supplier:   SARSTEDT
Container with screw cap
Catalog # SARS75.9922.410
Supplier:  SARSTEDT
Marketsource
Container with screw cap

120 ml, 44 mm, 105 mm, PP cap, without graduation, Neutral, 250/case, PC

Price
Inquire For Price
Log in for availability
1 * 250 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Transparent containers with reliable sealing caps.

Collection and storage of urine.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    44 mm
  • Packed:
    250/case
  • Type:
    PP cap, without graduation
  • Capacity:
    120 ml
  • Height:
    105 mm
  • Material:
    PC
  • Seq:
    04
  • Cap colour:
    Neutral
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.