Disposable cuvettes
Disposable cuvettes with red caps, Micro, 45 mm, 12 mm, 50 µl, 10 mm, Plastic
Catalog # SARS67.758.001
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
UV transparent and disposable cuvettes designed for photometric analyses.
Certified DNA-, RNase- and protein-free.
: In a Styrofoam box.
Specifications
- Path length:10 mm
- Type:Micro
- Volume:50 µl
- Window material:Plastic
- Description:Disposable cuvettes with red caps
- Height:45 mm
- Base thickness:12 mm



