Density thermo-hydrometers
1,500 - 1,600 g/ml, 0,001 g/ml, 0…40 °C, 310 mm
Catalog # ALLA3011TP150/20QP
Supplier: Alla France
Jump to:
Product Details & Documents
General purpose thermo-hydrometers with red liquid filling and reading below meniscus.
Specifications
- Temperature Range:0…40 °C
- Length:310 mm
- Seq:06
- Division:0,001 g/ml
- Range:1,500 - 1,600 g/ml



