Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer pipettes

Transfer pipettes

6,0 ml, 40 - 55 µl, 152 mm, - ml, -, Bulk
Catalog # SARS86.1174
Marketsource
Supplier:   SARSTEDT
Transfer pipettes
Catalog # SARS86.1174
Supplier:  SARSTEDT
Marketsource
Transfer pipettes

6,0 ml, 40 - 55 µl, 152 mm, - ml, -, Bulk

Price
72,47 €
Log in for availability
1 * 1.600 ST
Product Details & Documents

LDPE, disposable.

  • No risk of injury or infection from broken glass
  • Disposable: No carry over or cross contamination
  • Can be heat-sealed for sample storage and transport
  • Environmentally neutral, ensuring non-toxic disposal
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    6,0 ml
  • Length:
    152 mm
  • Seq:
    09
  • Drop vol.:
    40 - 55 µl
  • Graduation:
    - ml