Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer pipettes

Transfer pipettes

3,5 ml, 35 - 55 µl, 155 mm, 0,50 ml, +, Individually wrapped
Catalog # SARS86.1171.001
Marketsource
Supplier:   SARSTEDT
Transfer pipettes
Catalog # SARS86.1171.001
Supplier:  SARSTEDT
Marketsource
Transfer pipettes

3,5 ml, 35 - 55 µl, 155 mm, 0,50 ml, +, Individually wrapped

Price
97,44 €
Log in for availability
1 * 840 ST
Product Details & Documents

LDPE, disposable.

  • No risk of injury or infection from broken glass
  • Disposable: No carry over or cross contamination
  • Can be heat-sealed for sample storage and transport
  • Environmentally neutral, ensuring non-toxic disposal
Specifications
  • Packed:
    Individually wrapped
  • Sterile:
    +
  • Capacity:
    3,5 ml
  • Length:
    155 mm
  • Seq:
    12
  • Drop vol.:
    35 - 55 µl
  • Graduation:
    0,50 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.