Order Entry
Belgium
Orders LinkContactUsLinkComponent
Transfer pipettes

Transfer pipettes

1,0 ml, 45 - 55 µl, 115 mm, 0,10 ml, -, Bulk
Catalog # SARS86.1170
Marketsource
Supplier:   SARSTEDT
Transfer pipettes
Catalog # SARS86.1170
Supplier:  SARSTEDT
Marketsource
Transfer pipettes

1,0 ml, 45 - 55 µl, 115 mm, 0,10 ml, -, Bulk

Price
116,08 €
Log in for availability
1 * 2.000 ST
Product Details & Documents

LDPE, disposable.

  • No risk of injury or infection from broken glass
  • Disposable: No carry over or cross contamination
  • Can be heat-sealed for sample storage and transport
  • Environmentally neutral, ensuring non-toxic disposal
Specifications
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    1,0 ml
  • Length:
    115 mm
  • Seq:
    03
  • Drop vol.:
    45 - 55 µl
  • Graduation:
    0,10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.