Order Entry
Belgium
Orders LinkContactUsLinkComponent
Container with screw cap

Container with screw cap

70 ml, 44 mm, 55 mm, HDPE cap, Yellow, 500/case, PP
Catalog # SARS75.9922.744
Marketsource
Supplier:   SARSTEDT
Container with screw cap
Catalog # SARS75.9922.744
Supplier:  SARSTEDT
Marketsource
Container with screw cap

70 ml, 44 mm, 55 mm, HDPE cap, Yellow, 500/case, PP

Price
97,72 €
Log in for availability
1 * 500 ST
Product Details & Documents

PP, translucent, with screw cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Transparent containers with reliable sealing caps.

Collection and storage of urine.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    44 mm
  • Packed:
    500/case
  • Type:
    HDPE cap
  • Capacity:
    70 ml
  • Height:
    55 mm
  • Material:
    PP
  • Seq:
    02
  • Cap colour:
    Yellow
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.