Sample cups for analysers
Autoanalyser cups, conical base, 0,5 ml, 21 mm, Transparent, 5000/case, 7 mm, 14 mm
Catalog # SARS73.644
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Sample cups, made of PS.
Specifications
- Ø opening:7 mm
- Ø top:14 mm
- Packed:5000/case
- Capacity:0,5 ml
- Colour:Transparent
- Description:Autoanalyser cups, conical base
- Height:21 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



