Test tubes, flat bottom
40 mm, 16 mm, 0,8 mm
Catalog # SCERB404016000812
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Specifications
- Ext.Ø:16 mm
- Wall thickness:0,8 mm
- Length:40 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



