Sample containers, Pure
300 ml, Graduated, 75 mm, 88 mm
Supplier: BURKLE
Jump to:
Product Details & Documents
Sample box with tightly closing sealing cover.
- Tightly closing sample container
- With attached, vertically fixable snap-on lid
- PP, transparent
The lid can be opened with one hand and its hinge angle is 90°. Liquid/condensate in the lid runs into an absorbing groove integrated in the lid, nothing is lost, and nothing can drip. The box is completely tight, has no crevices, and is therefore easy to fill and can be emptied without residues. It is autoclavable and suitable for deep freezing.
Documents
Specifications
- Ext.Ø:75 mm
- Capacity:300 ml
- Description:Graduated
- Height:88 mm
- Seq:4



