Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE

Dropping bottles, LDPE

1000 ml, 269 mm, 92 mm, GL 32
Catalog # VITL95187
Supplier:   VITLAB
Dropping bottles, LDPE
Catalog # VITL95187
Supplier:  VITLAB
Dropping bottles, LDPE
Dropping bottles, LDPE

1000 ml, 269 mm, 92 mm, GL 32

Price
107,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

LDPE, translucent.

  • With dropper insert and HDPE screw cap
  • Used for food safe products

Transparent narrow mouth bottles with extra-long, fine dropping tip for accurate dispensing.

Specifications
  • Ext.Ø:
    92 mm
  • Thread:
    GL 32
  • Capacity:
    1000 ml
  • Height:
    269 mm
  • Seq:
    05