Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE

Dropping bottles, LDPE

50 ml, 129 mm, 37 mm, GL 18
Catalog # VITL94587
Supplier:   VITLAB
Dropping bottles, LDPE
Catalog # VITL94587
Supplier:  VITLAB
Dropping bottles, LDPE
Dropping bottles, LDPE

50 ml, 129 mm, 37 mm, GL 18

Price
106,00 €
Log in for availability
1 * 24 ST
Product Details & Documents

LDPE, translucent.

  • With dropper insert and HDPE screw cap
  • Used for food safe products

Transparent narrow mouth bottles with extra-long, fine dropping tip for accurate dispensing.

Specifications
  • Ext.Ø:
    37 mm
  • Thread:
    GL 18
  • Capacity:
    50 ml
  • Height:
    129 mm
  • Seq:
    01