Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Funnels with short stem

45 mm, 25 mm, 1,5 mm, 30 mm
Catalog # 221-1417
Supplier:   VITLAB
Funnels with short stem
Catalog # 221-1417
Supplier:  VITLAB
Funnels with short stem
Funnels with short stem

45 mm, 25 mm, 1,5 mm, 30 mm

Price
0,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Autoclavable
  • Suitable for use with standard filter paper

With smooth interior surfaces.

 

Specifications
  • Funnel O-Ø:
    30 mm
  • Length:
    45 mm
  • Seq:
    01
  • Stem O-Ø:
    1,5 mm
  • Stem length:
    25 mm