Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Scoops

750 ml, 350 mm
Catalog # 231-0754
Supplier:   VITLAB
Scoops
Catalog # 231-0754
Supplier:  VITLAB
Scoops
Scoops

750 ml, 350 mm

Price
52,70 €
Log in for availability
1 * 6 ST
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    750 ml
  • Length:
    350 mm
  • Cat. No.:
    231-0754