Scoops
350 ml, 310 mm
Catalogus # 231-0753
Leverancier: VITLAB
Ga naar:
Product Details & Documents
HDPE, translucent. With flat ends and reinforced handle.
- Good chemical resistance
- Heat resistant up to +105 °C
- The capacity of the scoop is stamped into the handle for easy reading
Specificaties
- Capacity:350 ml
- Length:310 mm



