Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops

Scoops

150 ml, 250 mm
Catalog # 231-1087
Supplier:   VITLAB
Scoops
Catalog # 231-1087
Supplier:  VITLAB
Scoops
Scoops

150 ml, 250 mm

Price
36,90 €
Log in for availability
1 * 12 ST
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    150 ml
  • Length:
    250 mm