Order Entry
Belgium
Orders LinkContactUsLinkComponent
Scoops

Scoops

25 ml, 135 mm
Catalog # 231-0751
Supplier:   VITLAB
Scoops
Catalog # 231-0751
Supplier:  VITLAB
Scoops
Scoops

25 ml, 135 mm

Price
19,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

HDPE, translucent. With flat ends and reinforced handle.

  • Good chemical resistance
  • Heat resistant up to +105 °C
  • The capacity of the scoop is stamped into the handle for easy reading
Specifications
  • Capacity:
    25 ml
  • Length:
    135 mm