Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Pipette Boxes, Square

65×65×210 mm
  612-2041
Pipette Boxes, Square
  612-2041
Pipette Boxes, Square
Pipette Boxes, Square

65×65×210 mm

 
89,80 €
   
1 * 1 ST
 

Anodized aluminium boxes with silicone insert for the protective storage of pipettes.

  • With slip-on cover
  • Autoclavable up to 180 °C
 
  • Seq:
    02
  • W×D×H:
    65×65×210 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.