Order Entry
Belgium
Orders LinkContactUsLinkComponent
Validation bottles, Nalgene®

Validation bottles, Nalgene®

2000 ml, 53B, 42 mm, 270 mm, 123 mm
Catalog # NALGDS2127-2000
   Low Manufacturing Impact
Validation bottles, Nalgene®
Catalog # NALGDS2127-2000
   Low Manufacturing Impact
Validation bottles, Nalgene®
Validation bottles, Nalgene®

2000 ml, 53B, 42 mm, 270 mm, 123 mm

Price
818,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

PC, clear, with PP screw cap.

  • Thick walls
  • Non-toxic
  • Fully autoclavable

Validation bottles provide material compatibility validation when scaling up production to vessels of larger sizes.

Specifications
  • Ext.Ø:
    123 mm
  • Thread:
    53B
  • Capacity:
    2000 ml
  • Height:
    270 mm
  • Neck I-Ø:
    42 mm
  • Cat. No.:
    NALGDS2127-2000
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.