Order Entry
Belgium
Orders LinkContactUsLinkComponent
Adapters, cone/screw thread, Quickfit®

Adapters, cone/screw thread, Quickfit®

24/29 NS, 13 mm, 6,0 - 7,0 mm
Catalog # 201-0697
Supplier:   SciLabware
Adapters, cone/screw thread, Quickfit®
Catalog # 201-0697
Supplier:  SciLabware
Adapters, cone/screw thread, Quickfit®
Adapters, cone/screw thread, Quickfit®

24/29 NS, 13 mm, 6,0 - 7,0 mm

Price
74,30 €
Log in for availability
1 * 2 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread joint complete with plastic cap, silicone rubber ring and PTFE washer. Ideal for securing thermometers, gas inlet tubes etc.

Specifications
  • Cone size:
    24/29 NS
  • Hole Ø:
    6,0 - 7,0 mm
  • Thread:
    13 mm
  • Seq:
    06