Sample cuvettes
Sample cell, 25 mm, 60 mm, 5/10 ml, 10 mm, Plastic
N° de catalogue HACH4165802
Fournisseur: Hach
Jump to:
Product Details & Documents
These high range sample cuvettes are designed for use with all spectrophotometers.
Suitable for chlorine applications.
Specifications
- Ext.Ø:25 mm
- Path length:10 mm
- Volume:5/10 ml
- Window material:Plastic
- Description:Sample cell
- Height:60 mm
- Seq:73



