Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cuvette, with lid, 17,5 ml, 50 mm, Quartz Glass
Catalog # 705-0166
Supplier:   Hach
Sample cuvettes
Catalog # 705-0166
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvette, with lid, 17,5 ml, 50 mm, Quartz Glass

Price
685,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    50 mm
  • Volume:
    17,5 ml
  • Window material:
    Quartz Glass
  • Description:
    Sample cuvette, with lid
  • Seq:
    19
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.