Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cuvettes, matched pair, 10 ml marked, 10 ml, 1" / 25 mm, Glass
N° de catalogue 705-0762
Fournisseur:   Hach
Sample cuvettes
N° de catalogue 705-0762
Fournisseur:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvettes, matched pair, 10 ml marked, 10 ml, 1" / 25 mm, Glass

Prix
324,00 €
Connexion Pour la disponibilité
1 * 2 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Spécifications
  • Path length:
    1" / 25 mm
  • Volume:
    10 ml
  • Window material:
    Glass
  • Description:
    Sample cuvettes, matched pair, 10 ml marked
  • Seq:
    08