Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample cuvettes

Sample cuvettes

Sample cuvette, with lid, 10 ml marked, 10 ml, 1" / 25 mm, Glass
Catalog # 705-0749
Supplier:   Hach
Sample cuvettes
Catalog # 705-0749
Supplier:  Hach
Sample cuvettes
Sample cuvettes

Sample cuvette, with lid, 10 ml marked, 10 ml, 1" / 25 mm, Glass

Price
13,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample cuvettes for photometric measurements.

  • Available with or without lid
  • Available reusable (made from glass) or for single use (made from plastics)
Specifications
  • Path length:
    1" / 25 mm
  • Volume:
    10 ml
  • Window material:
    Glass
  • Description:
    Sample cuvette, with lid, 10 ml marked
  • Seq:
    27
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.