Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity cells

Conductivity cells

TetraCon® 325/C, for chemical media, TetraCon® 325/C, 1 µS/cm - 2 S/cm, 0,475 cm-1, –5...+80 °C, Epoxy, 15,3×120 mm, 1,5 m cable
Catalog # 663-0227
Supplier:   WTW
Conductivity cells
Catalog # 663-0227
Supplier:  WTW
Conductivity cells
Conductivity cells

TetraCon® 325/C, for chemical media, TetraCon® 325/C, 1 µS/cm - 2 S/cm, 0,475 cm-1, –5...+80 °C, Epoxy, 15,3×120 mm, 1,5 m cable

Price
1 010,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

TetraCon® 325, TetraCon® V and KLE 325 are suitable for on-site measurements in rivers, lakes and wastewater, fish farming, ground water measurements and applications in water laboratories.

TetraCon® 325/C is ideal for heavy chemical applications, e.g. for acid media.

TetraCon® 325/S is great for measurements in pastes, creams and emulsions.

LR 325/01 is good for measurements in ultapure water.

Spécifications
  • Conductivity:
    1 µS/cm - 2 S/cm
  • Connection:
    1,5 m cable
  • Ø×L:
    15,3×120 mm
  • Type:
    TetraCon® 325/C
  • Description:
    TetraCon® 325/C, for chemical media
  • Material:
    Epoxy
  • Seq:
    05
  • Temp.:
    –5...+80 °C
  • Cell constant:
    0,475 cm-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.