Order Entry
Belgium
Orders LinkContactUsLinkComponent
Colony counters

Colony counters

DOT colony counter with 100 mm magnifying glass without light
Catalog # 710-0106
Supplier:   IUL Instruments SA
Colony counters
Catalog # 710-0106
Supplier:  IUL Instruments SA
Colony counters
Colony counters

DOT colony counter with 100 mm magnifying glass without light

Price
1 048,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Choice of models with a fibre marker with a built-in switch and /or a metal-tipped pen that are attached to the base. The marker supplied with the counter allows marked cells to be added to the screen one by one.

  • Ø 100 or 120 mm biconvex lamp
  • X2 magnification

220 V voltage, 50 Hz, 0,2 A.

Specifications
  • Description:
    DOT colony counter with 100 mm magnifying glass without light
  • Seq:
    03
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 100 mm
    Centering Device 100 mm
    710-0111
    Log in for availability
    1 * 1 ST - 61,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 80 mm
    Centering Device 80 mm
    710-0110
    Log in for availability
    1 * 1 ST - 61,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Centering Device 60 mm
    Centering Device 60 mm
    710-0109
    Log in for availability
    1 * 1 ST - 61,00 €