Sample cups for analysers
For Hitachi analysers, without cap, 2,50 ml, 38,0 mm, 16,75 mm, Bag of 1000, 6 bags/case
Supplier: DELTALAB
Jump to:
Product Details & Documents
Cups made of PS.
Documents
Specifications
- Ext.Ø:16,75 mm
- Packed:Bag of 1000, 6 bags/case
- Capacity:2,50 ml
- Description:For Hitachi analysers, without cap
- Height:38,0 mm
- Seq:02



