Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample container with screw cap

Sample container with screw cap

150 ml, 57 mm, 73 mm, Sterile A (aseptic), Clear, Red, Individually wrapped
Catalog # DELT409726
Supplier:   DELTALAB
Sample container with screw cap
Catalog # DELT409726
Supplier:  DELTALAB
Sample container with screw cap
Sample container with screw cap

150 ml, 57 mm, 73 mm, Sterile A (aseptic), Clear, Red, Individually wrapped

Price
120,00 €
Log in for availability
1 * 350 ST
Product Details & Documents

Container PP, natural or blue, with PE screw cap.

  • With or without label
  • Blue containers are ideal for photosensitive samples
  • Bulk or individually wrapped

To store and transport samples securely.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    57 mm
  • Packed:
    Individually wrapped
  • Type:
    Sterile A (aseptic)
  • Capacity:
    150 ml
  • Colour:
    Clear
  • Height:
    73 mm
  • Seq:
    06
  • Cap colour:
    Red
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.