Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pasteur pipettes

Pasteur pipettes

Fine tip pipette, 1,5 ml, 20 µl, 1 ml, 3 mm, 104 mm, +, Individually wrapped
Catalog # DELT210023
Supplier:   DELTALAB
Pasteur pipettes
Catalog # DELT210023
Supplier:  DELTALAB
Pasteur pipettes
Pasteur pipettes

Fine tip pipette, 1,5 ml, 20 µl, 1 ml, 3 mm, 104 mm, +, Individually wrapped

Price
236,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

PE, transparent.

  • Made of inert polyethylene
  • Sterile models are sterilised by ethylene oxide
  • Volumetric tolerance: ±10%

Documents

Specifications
  • Packed:
    Individually wrapped
  • Sterile:
    +
  • Capacity:
    1,5 ml
  • Description:
    Fine tip pipette
  • Length:
    104 mm
  • Seq:
    01
  • Drop vol.:
    20 µl
  • Stem Ø:
    3 mm
  • Bulb draw:
    1 ml