Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Pasteur pipettes

Pasteur pipette, general purpose, 4 ml, 40 µl, 3,1 ml, 2,5 mm, 150 mm, -, 6×500
  DELT200005
Pasteur pipettes
  DELT200005
 :  
Pasteur pipettes
Pasteur pipettes

Pasteur pipette, general purpose, 4 ml, 40 µl, 3,1 ml, 2,5 mm, 150 mm, -, 6×500

 

PE, transparent.

  • Made of inert polyethylene
  • Sterile models are sterilised by ethylene oxide
  • Volumetric tolerance: ±10%

 

 
  • Packed:
    6×500
  • Sterile:
    -
  • Capacity:
    4 ml
  • Description:
    Pasteur pipette, general purpose
  • Length:
    150 mm
  • Seq:
    02
  • Drop vol.:
    40 µl
  • Stem Ø:
    2,5 mm
  • Bulb draw:
    3,1 ml