Tempering beakers
600 ml, 150 mm, 95 mm
Catalog # KGWA1356
Supplier: KGW
Aller à :
Product Details & Documents
Borosilicate glass 3.3.
- Coolant ram pressure max. 0,5 bar
- High thermal resistance
- Very good chemical resistance
For tempering of liquids. The tempering medium is pumped round the double walled casing with the aid of a thermostat.
Spécifications
- Ext.Ø:95 mm
- Capacity:600 ml
- Height:150 mm



