Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

Capillary Tubes, 75 mm, 2,3 mm, 130 µl
Catalog # MARI2951300
Supplier:   MARIENFELD
Capillary tubes
Catalog # MARI2951300
Supplier:  MARIENFELD
Capillary tubes
Capillary tubes

Capillary Tubes, 75 mm, 2,3 mm, 130 µl

Price
Inquire For Price
Log in for availability
1 * 1.000 ST
Product Details & Documents

Glass, clear.

  • Na-heparinized (coated)

Capillaries, Na-heparinized (coated)

For blood gas analysis.

Specifications
  • Ø:
    2,3 mm
  • Volume:
    130 µl
  • Description:
    Capillary Tubes
  • Length:
    75 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Closure cap for blood gas capillary tubes with Ø 1,75 mm
    Closure cap for blood gas capillary tubes with Ø 1,75 mm
    MARI2960414
    Log in for availability
    1 * 500 ST