Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

DrySyn® heating blocks

DrySyn Maxi, kit with 3000 ml base and insert for 2000 ml flasks
Catalog # 442-0872
Supplier:   ASYNT
DrySyn® heating blocks
Catalog # 442-0872
Supplier:  ASYNT
DrySyn® heating blocks
DrySyn® heating blocks

DrySyn Maxi, kit with 3000 ml base and insert for 2000 ml flasks

Price
1 450,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The DrySyn heating block range is the alternative to oil baths and heating mantles. The systems offer clean, safe synthesis for single or multiple reactions.

  • Compatible with any magnetic hotplate stirrer
  • Safe and rapid temperature ramping to over 300 ºC
  • Accommodates the full range of standard round bottomed flasks, compatible with multi neck flasks
  • Low well design prevents cracking of glassware and increases reaction visibility
  • Chemical and solvent resistant clear anodised finish
  • Heat-resistant handles for safe and easy lifting
Specifications
  • Description:
    DrySyn Maxi, kit with 3000 ml base and insert for 2000 ml flasks
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 25 ml flask inserts, compatible with all base plates
    DrySyn Multi 25 ml flask inserts, compatible with all base plates
    442-0875
    Log in for availability
    1 * 3 ST - 468,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 100 ml flask inserts, compatible with all base plates
    DrySyn Multi 100 ml flask inserts, compatible with all base plates
    442-0874
    Log in for availability
    1 * 3 ST - 511,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 50 ml flask inserts, compatible with all base plates
    DrySyn Multi 50 ml flask inserts, compatible with all base plates
    442-0877
    Log in for availability
    1 * 3 ST - 493,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts
    DrySyn Multi starter kit, base plate and 1×25 ml, 1×50 ml and 1×100 ml flask inserts
    442-0878
    Log in for availability
    1 * 1 ST - 931,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi base plate
    DrySyn Multi base plate
    442-0849
    Log in for availability
    1 * 1 ST - 479,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 16 mm vials
    DrySyn Multi four position reaction vial inserts, for 16 mm vials
    460-0127
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi three position clamp, for use with base 460-0125
    DrySyn Multi three position clamp, for use with base 460-0125
    460-0132
    Log in for availability
    1 * 1 ST - 192,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 24,2 mm vials
    DrySyn Multi four position reaction vial inserts, for 24,2 mm vials
    460-0130
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 20 mm vials
    DrySyn Multi four position reaction vial inserts, for 20 mm vials
    460-0129
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for 25,5 mm vials
    DrySyn Multi four position reaction vial inserts, for 25,5 mm vials
    460-0131
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M three position clamp
    DrySyn Multi-M three position clamp
    460-0133
    Log in for availability
    1 * 1 ST - 203,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S 500 ml flask inserts
    DrySyn Multi-S 500 ml flask inserts
    442-0857
    Log in for availability
    1 * 3 ST - 808,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)
    DrySyn Multi-M super kit, base plate, with 12 flask inserts (3×50 ml, 3×100 ml and 3×250 ml)
    442-0855
    Log in for availability
    1 * 1 ST - 2 320,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S three position clamp
    DrySyn Multi-S three position clamp
    442-0860
    Log in for availability
    1 * 1 ST - 210,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts
    DrySyn Multi-M starter kit, base plate and 3×250 ml flask inserts
    442-0853
    Log in for availability
    1 * 1 ST - 1 190,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs
    DrySyn Multi four position reaction vial inserts, for custom made to fit other size vials. Minimum order 3× packs
    442-0850
    Log in for availability
    1 * 3 ST

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi three position reaction vial inserts, for 28,2 mm vials
    DrySyn Multi three position reaction vial inserts, for 28,2 mm vials
    442-1240
    Log in for availability
    1 * 3 ST - 639,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 500 ml flask insert fits DrySyn Classic base
    DrySyn Classic 500 ml flask insert fits DrySyn Classic base
    442-0867
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M base plate
    DrySyn Multi-M base plate
    442-0854
    Log in for availability
    1 * 1 ST - 614,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi 10 ml flask inserts, compatible with all base plates
    DrySyn Multi 10 ml flask inserts, compatible with all base plates
    442-0873
    Log in for availability
    1 * 3 ST - 468,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts
    DrySyn Multi-S starter kit, base plate and 3×500 ml flask inserts
    442-0858
    Log in for availability
    1 * 1 ST - 1 470,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-M 250 ml flask inserts
    DrySyn Multi-M 250 ml flask inserts
    442-0852
    Log in for availability
    1 * 3 ST - 625,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi-S base plate
    DrySyn Multi-S base plate
    442-0859
    Log in for availability
    1 * 1 ST - 799,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 100 ml flask insert fits DrySyn Classic base
    DrySyn Classic 100 ml flask insert fits DrySyn Classic base
    442-0864
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic base for 1000 ml flasks
    DrySyn Classic base for 1000 ml flasks
    442-0868
    Log in for availability
    1 * 1 ST - 715,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 250 ml flask insert fits DrySyn Classic base
    DrySyn Classic 250 ml flask insert fits DrySyn Classic base
    442-0865
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 50 ml flask insert fits DrySyn Classic base
    DrySyn Classic 50 ml flask insert fits DrySyn Classic base
    442-0866
    Log in for availability
    1 * 1 ST - 324,00 €

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mm
    DrySyn Multi complete kit, wheaton reactor vials, for tubes up to 25,75 Ø mm
    ASYNADS3-PS-25.75
    Log in for availability
    1 * 1 KIT

Product Information

  • Catalog #
    Availability
    Price
  • DrySyn Classic 25 ml adapter insert
    DrySyn Classic 25 ml adapter insert
    ASYNADS1-25
    Log in for availability
    1 * 1 ST