Capillary columns, CP-Wax™
on 7" cage, Capillary, CP-Wax 52 CB, 1,20 µm, 0,25 mm, 25 m
Catalog # VARICP7673I
Supplier: VARIAN
Jump to:
Product Details & Documents
The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.
Specifications
- Column Format:Capillary
- Film thickness:1,20 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:25 m
- Phase:CP-Wax 52 CB



