Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C8

Solid phase extraction cartridges, Bond Elut™ C8

Preassembled 96-well plate, C8, 60 Å, 40 µm, 200 mg
Catalog # VARI7540302C
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C8
Catalog # VARI7540302C
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C8

Preassembled 96-well plate, C8, 60 Å, 40 µm, 200 mg

Price
499,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bond Elut™ C8 is very similar in properties to C18, but is not as retentive for non-polar compounds, due to its shorter hydrocarbon chain, and therefore reduced carbon loading. C8 is an excellent replacement for C18 when analytes are too strongly retained for effective elution. The potential for polar interactions is somewhat higher than for C18 because there is less coverage of the silica surface. These polar interactions are not, however, a significant property of C8.

  • Excellent for strongly-retained analytes
  • Polar interactions not significant
  • Less retentive than C18
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Description:
    Preassembled 96-well plate
  • Seq:
    27
  • Bed weight:
    200 mg
  • Phase:
    C8
  • Cat. No.:
    VARI7540302C
  • Carbon load:
    12,2%
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.