Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ PRS

Solid phase extraction cartridges, Bond Elut™ PRS

Straight barrel cartridge, PRS, 60 Å, 40 µm, 3 ml, 200 mg
Catalog # VARI12102094
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ PRS
Catalog # VARI12102094
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ PRS

Straight barrel cartridge, PRS, 60 Å, 40 µm, 3 ml, 200 mg

Price
226,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.

  • Capable of polar and hydrogen bonding interactions
  • No appreciable non-polar interactions
  • Unique selectivity properties
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    05
  • Bed weight:
    200 mg
  • Phase:
    PRS
  • Carbon load:
    1,7%
  • Cat. No.:
    VARI12102094
  • Endcapped:
    No
  • Surface area:
    500 m²/g