Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ PRS

Solid phase extraction cartridges, Bond Elut™ PRS

Straight barrel cartridge, PRS, 60 Å, 40 µm, 1 ml, 50 mg
Catalog # VARI12102074
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ PRS
Catalog # VARI12102074
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ PRS

Straight barrel cartridge, PRS, 60 Å, 40 µm, 1 ml, 50 mg

Price
349,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Bond Elut™ PRS is a strong cation exchange sorbent that is also relatively high in polarity. With no appreciable degree of hydrophobicity, in non-polar solvents, PRS is capable of polar and hydrogen bonding interactions. Due to the very low pKa of PRS, a high ionic strength eluent must be used, and so the use of PRS is recommended for weaker cationic species such as pyridinium compounds.

  • Capable of polar and hydrogen bonding interactions
  • No appreciable non-polar interactions
  • Unique selectivity properties
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    03
  • Bed weight:
    50 mg
  • Phase:
    PRS
  • Carbon load:
    1,7%
  • Cat. No.:
    VARI12102074
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.