Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ C2

Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 3 ml, 100 mg
Catalog # VARI12102117
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Catalog # VARI12102117
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ C2
Solid phase extraction cartridges, Bond Elut™ C2

Straight barrel cartridge, C2, 60 Å, 40 µm, 3 ml, 100 mg

Price
162,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ C2 is a fairly non-polar sorbent because of the short chain length of the functional group. C2 is often used during the process of method development if analytes are retained too strongly on a C8 or C18 phase. The polarity of C2 is slightly lower than a cyano phase for polar interactions.

  • C2 is a low carbon load sorbent
  • Can be used alongside CN and C8 phases
  • Popular for drug extraction from plasma and for flat baselines
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    06
  • Bed weight:
    100 mg
  • Phase:
    C2
  • Carbon load:
    5,6%
  • Cat. No.:
    VARI12102117
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.