Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ Diol

Solid phase extraction cartridges, Bond Elut™ Diol

LRC cartridge, Diol, 60 Å, 40 µm, 10 ml, 500 mg
Catalog # VARI12113035
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ Diol
Catalog # VARI12113035
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ Diol

LRC cartridge, Diol, 60 Å, 40 µm, 10 ml, 500 mg

Price
243,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ Diol (2OH) resembles unbonded silica in its tendency for strong hydrogen bonding with analytes. 2OH can also be employed in the non-polar mode because the hydrocarbon spacer on its functional group provides enough non-polar character for retention of hydrophobic analytes. Bond Elut™ Diol is a listed SPE device for the DIN 14333-1 method on benzimidazole fungicides.

  • Provides polar and non-polar modes
  • Strong hydrogen bonding with analytes
  • Resembles unbonded silica in its capabilities
Specifications
  • Particle Size:
    40 µm
  • Pore size:
    60 Å
  • Capacity:
    10 ml
  • Description:
    LRC cartridge
  • Seq:
    02
  • Bed weight:
    500 mg
  • Phase:
    Diol
  • Carbon load:
    68%
  • Cat. No.:
    VARI12113035
  • Endcapped:
    No
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.